Check Availability
  • STANLEY 

    12 ft. Steel SAE Tape Measure, Yellow

  • Item # 5HK89
  • Mfr. Model # 30-485
12 ft. Steel SAE Tape Measure, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley® tape measure is a small, lightweight measure that reads both inches and feet. Corrosion-resistant Tru-Zero™ end hook helps give accurate measurements. The polymer-coated 1/2" blade withstands abrasions. Durable, high-impact ABS case.
Show More Close
 

Technical Specifications

Item # 5HK89
Mfr. Model # 30-485
UNSPSC #27111801
Catalog Page 872
Shipping Weight 0.25 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 12 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 3-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Yellow
Blade Coating Polymer
Lock Type Slide
Rewind Type Automatic
Standout Not Rated
Stud Markings Yes
Features 16" and 19.2" Stud Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms