Check Availability
  • STANLEY 

    12 ft. Steel SAE Tape Measure, Chrome

  • Item # 5C569
  • Mfr. Model # 33-272
12 ft. Steel SAE Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The blade of the STANLEY® steel tape measure has a Mylar® polyester or polymer coating for greater abrasion- and corrosion-resistance.

Note: Mylar® is a registered trademark of DuPont Teijin Films.
Show More Close
 

Technical Specifications

Item # 5C569
Mfr. Model # 33-272
UNSPSC #27111801
Catalog Page 872
Shipping Weight 0.35 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 12 ft.
Blade Width 1/2"
Graduation Type in./ft./Decimal
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 2-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material Metal
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Mylar(R) Polyester
Lock Type Slide
Rewind Type Automatic
Standout Not Rated
Stud Markings No
Features Decimal Scale
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms