Check Availability
  • STANLEY 

    12", 16", 21" Alloy Steel Pry Bar Set; Number of Pieces: 3

  • Item # 23UC34
  • Mfr. Model # J2138
12", 16", 21" Alloy Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-piece pry bar set from Proto® contains a variety of styles of pry bars that can assist you with different jobs.
Show More Close
 

Technical Specifications

Item # 23UC34
Mfr. Model # J2138
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.75 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 3
Overall Length 12", 16", 21"
Material Alloy Steel
Features Black Oxide Treated for Add Strength and Durability
Includes Sizes 12", 16", and 21"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms