Check Availability
  • STANLEY 

    110VAC 1-Channel Controller and Power Supply Controller; Includes Mounting Hardware

  • Item # 52HM09
  • Mfr. Model # SEDACPS1A5212
110VAC 1-Channel Controller and Power Supply Controller; Includes Mounting Hardware
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52HM09
Mfr. Model # SEDACPS1A5212
UNSPSC #46171619
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Controller and Power Supply Controller
Number of Channels 1
Output 110VAC
Powered By 110VAC
Operating Temp. Range 15 Degrees to 120 Degrees F
Height 8-1/4"
Width 7-1/2"
Depth 4-1/8"
Features Fits with Stanley Emergency Door Alarms (SEDA)
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close