Check Availability
  • STANLEY 

    100 ft. Stainless Steel SAE Long Tape Measure, Black/Yellow

  • Item # 6XV49
  • Mfr. Model # 34-130
100 ft. Stainless Steel SAE Long Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley® long tape measure features a 3:1 gear drive for fast rewinds. Steel roller cage protects case from being cut by blade during rewind. The 3/8" x 100'L polymer-coated blade withstands abrasions. Corrosion-resistant Tru-Zero™ end hook helps give accurate measurements. High-impact, yellow ABS case with molded rubber grip for maximum comfort.
Show More Close
 

Technical Specifications

Item # 6XV49
Mfr. Model # 34-130
UNSPSC #27111801
Catalog Page 875
Shipping Weight 1.1 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Stainless Steel
Tip Style Folding Hook, True-Zero(TM)
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow
Case Color Black/Yellow
Blade Coating Polymer
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features 16" Stud Markings, Slip Resistant Rubber Grip
* This product's country of origin is subject to change

Welcome Sign In