Check Availability
  • STANLEY 

    100 ft. Fiberglass SAE Long Tape Measure, Black/Yellow

  • Item # 5HL22
  • Mfr. Model # 34-790
100 ft. Fiberglass SAE Long Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For big measurements, choose the Stanley® long tape measure. Features a 2-sided 1/2"W blade with easy-to-read markings. Polymer-coated blade withstands abrasions. The corrosion-resistant Tru-Zero™ folding end hook helps provide accurate measurements. The high-impact ABS case has a manual rewind plus rubber grip holds for heavy use. 100'L.
Show More Close
 

Technical Specifications

Item # 5HL22
Mfr. Model # 34-790
UNSPSC #27111801
Shipping Weight 1.55 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 100 ft.
Blade Width 1/2"
Graduation Type in./ft./Fractional/Decimal
Graduations 1/8"
Blade Material Fiberglass
Tip Style Folding Hook, True-Zero(TM)
Case Type Open
Case Material ABS
Belt Clip No
Blade Color Yellow
Case Color Black/Yellow
Blade Coating None
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features 2-Sided Blade Graphics, Slip Resistant Rubber Grip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms