Check Availability
  • STANLEY 

    100 ft./30mm Fiberglass SAE/Metric Long Tape Measure, Yellow/Black

  • Item # 49XJ21
  • Mfr. Model # 34-771
100 ft./30mm Fiberglass SAE/Metric Long Tape Measure, Yellow/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable and impact resistant STANLEY long tape measure rewinds 3 times faster with 3:1 gear ratio and has a folding true zero end hook for accurate inside and outside measurements. Comfortable, slip-resistant cushion grip handle and the blade has 2-sided blade graphics with fractional decimal/inch foot scales. The blade bumper helps prevent blade damage and the blade end is reinforced for long life.
Show More Close
 

Technical Specifications

Item # 49XJ21
Mfr. Model # 34-771
UNSPSC #27111801
Shipping Weight 1.69 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE/Metric
Blade Length 100 ft./30mm
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/6"
Blade Material Fiberglass
Case Type Closed
Case Material ABS Plastic
Belt Clip No
Blade Color Yellow
Case Color Yellow/Black
Blade Coating Mylar
Lock Type None
Rewind Type Automatic
Standout 13 ft.
Stud Markings Yes
Features Metric English Blade, 3x Faster Blade Rewind
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms