Check Availability
  • STANLEY 

    10" Locking Adjustable Wrench, Plain Handle, 1-1/4" Jaw Capacity, Steel

  • Item # 5LP79
  • Mfr. Model # 85-610
10" Locking Adjustable Wrench, Plain Handle, 1-1/4" Jaw Capacity, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley® locking adjustable wrench features an antislip mechanism that locks the movable jaw and tightly grips onto fastener. Built-in tension spring helps stabilize movable jaw. Get quick, precise adjustments using the knurl adjusting mechanism. Handle hole for tethering, hanging, or storage. Meets ANSI specifications.
Show More Close
 

Technical Specifications

Item # 5LP79
Mfr. Model # 85-610
UNSPSC #27111707
Shipping Weight 1.25 lbs
Country of Origin China *
Item Locking Adjustable Wrench
Insulated / Uninsulated Uninsulated
Nonsparking No
Wrench Nominal Length 10"
Overall Length 10"
Jaw Capacity 1-1/4"
Material Steel
Finish Chrome
Adjustable Wrench Grip Style Plain
Wrench Handle End Style Solid
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Corrosion Resistant
Standards ANSI
* This product's country of origin is subject to change

Welcome Sign In