Check Availability
  • STANLEY 

    1-7/8" Carbon Steel 2-Ended Hook Utility Blade, 100 PK

  • Item # 5R709
  • Mfr. Model # 11-984
1-7/8" Carbon Steel 2-Ended Hook Utility Blade, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Blade made of high carbon steel.
• Blade shape helps prevent damage to surface beneath the material being cut.
• Blade is used for cutting and trimming roofing materials, linoleum, carpet, fabric and sheet materials.
Show More Close
 

Technical Specifications

Item # 5R709
Mfr. Model # 11-984
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.7 lbs
Country of Origin United Kingdom *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Hook
Number of Blades Included 100
Number of Cutting Edges 2
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.024"
Length 1-7/8"
Width 3/4"
Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 5C944, 5C945, 5C946, 5C947,5C948, 5R675, 5R682, 5TG43, 6D010, 4YR09, 5MW90
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms