Check Availability
  • STANLEY 

    1-1/8" Carbon Steel Utility Blade, 3 PK

  • Item # 5R686
  • Mfr. Model # 11-031
1-1/8" Carbon Steel Utility Blade, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5R686
Mfr. Model # 11-031
UNSPSC #27111501
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 3
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.017"
Length 1-1/8"
Width 1/2"
Fits Utility Knives Stock No. 1HH73, 3Q017, 5R668
Mount Type (1) Hole
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms