Check Availability
  • STANLEY 

    1-1/2" Carbon Steel #9 Single Edge Razor Blade, 100 PK

  • Item # 4A807
  • Mfr. Model # 11-515
1-1/2" Carbon Steel #9 Single Edge Razor Blade, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Blade made of high carbon steel with steel backing.
• Blade fits most standard razor blade tools.
Show More Close
 

Technical Specifications

Item # 4A807
Mfr. Model # 11-515
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Razor Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Blunt
Blade Edge Straight
Number of Blades Included 100
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.009"
Length 1-1/2"
Width 11/16"
Fits Utility Knives Stock No. 6R029
Mount Type Slides On
* This product's country of origin is subject to change

Welcome Sign In