Check Availability
  • STANDARD PUMP 

    Double Diaphragm Pump

  • Item # 454U41
  • Mfr. Model # SP-A2/SP-8850-47
Double Diaphragm Pump
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454U41
Mfr. Model # SP-A2/SP-8850-47
UNSPSC #0
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Double Diaphragm Pump
Agency Compliance 3A, FDA Compliant
Length 47"
Width 6"
Height 60"
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms