Check Availability
  • STANDARD PUMP 

    316 Stainless Steel Santoprene® Single Double Diaphragm Pump, 71 gpm, 120 psi

  • Item # 39N541
  • Mfr. Model # SPFP15NPS
316 Stainless Steel Santoprene® Single Double Diaphragm Pump, 71 gpm, 120 psi
Qty
  • Web Price
    $4,513.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed specifically for food processing and pharmaceutical applications, this STANDARD PUMP double diaphragm pump can be quickly disassembled and assembled for pump maintenance and cleaning. Model has a rugged stainless steel body featuring a high level of corrosion and chemical resistance making it ideal for use with acids, caustics, and solvents.
Show More Close
 

Technical Specifications

Item # 39N541
Mfr. Model # SPFP15NPS
UNSPSC #40151548
Catalog Page 2658
Shipping Weight 96.0 lbs
Country of Origin USA *
Item Double Diaphragm Pump
Pump Operation Type Air Operated
Max. Flow 71 gpm
Max. Temp - Pumps 275 Degrees F
Housing Material - Pumps 316 Stainless Steel
Inlet/Outlet Size 1-1/2"
Connection Style Tri-Clamp
Air Inlet Size 1/2" FNPT
Diaphragm Material - Pumps Santoprene(R)
Agency Compliance FDA Compliant, ATEX Certified
Valve Type Oil-Less Air Valve
Max. Flow GPM 71
Max. Operating Pressure 120 psi
Ball Material Santoprene(R)
Check Seat Material Santoprene(R)
Max. Dia. Solids 3/16"
Manifold Connection Single
Length 16-5/8"
Width 13-5/8"
Height 17-5/16"
Self-Priming Dry 15 ft.
Self-Priming Wet 25 ft.
Manufacturers Warranty Length 3 yr.
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms