Check Availability
  • STANDARD ABRASIVES 

    Non-Woven Unmounted Flap Wheel, 80 Grit Aluminum Oxide, 1-1/2" Diameter, 1/2" Face Width

  • Item # 52JG73
  • Mfr. Model # 66000101254
Non-Woven Unmounted Flap Wheel, 80 Grit Aluminum Oxide, 1-1/2" Diameter, 1/2" Face Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JG73
Mfr. Model # 66000101254
UNSPSC #23131503
Shipping Weight 4.381 lbs
Country of Origin Mexico *
Item Unmounted Flap Wheel
Item - Flap Wheels Unmounted Flap Wheel
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Diameter 1-1/2"
Face Width 1/2"
Abrasive Grit 80
Abrasive Grade Medium
Max. RPM 30,000
Series Standard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.