Check Availability
  • Flap Discs
  • STANDARD ABRASIVES 

    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Fine, 120 Grit Zirconia Alumina, 1 EA

  • Item # 34AY29
  • Mfr. Model # 645926
4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Fine, 120 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AY29
Mfr. Model # 645926
UNSPSC #31191506
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 27
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Grit 120
Abrasive Grade Fine
Disc Backing Material Cloth
Abrasive Material Zirconia Alumina
Series 3500-2
Backing Weight X
Max. RPM 13,300
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms