Check Availability
  • STANDARD ABRASIVES 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Zirconia Alumina, 50 PK

  • Item # 34AY56
  • Mfr. Model # 66000224742
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Zirconia Alumina, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AY56
Mfr. Model # 66000224742
UNSPSC #31191506
Shipping Weight 15.5 lbs
Country of Origin South Korea *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Cloth
Max. RPM 18,000
Series 3500-2
Backing Weight Y
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.