Check Availability
  • STANDARD ABRASIVES 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

  • Item # 34AX42
  • Mfr. Model # 66000000878
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AX42
Mfr. Model # 66000000878
UNSPSC #31191506
Shipping Weight 6.747 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Very Fine
Abrasive Material Aluminum Oxide
Max. RPM 20,000
Series 3500-2
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.