This item has been discontinued.  For alternate products call 1-800-217-6872.

  • STANDARD ABRASIVES 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Zirconia Alumina, 100 PK

  • Item # 34AY54
  • Mfr. Model # 66000224189
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Zirconia Alumina, 100 PK

Technical Specifications

Item # 34AY54
Mfr. Model # 66000224189
UNSPSC #31191506
Shipping Weight 14.5 lbs
Country of Origin South Korea *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Cloth
Max. RPM 20,000
Series 3500-2
Backing Weight Y
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.