Check Availability
  • STANDARD ABRASIVES 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Aluminum Oxide, 100 PK

  • Item # 34AY46
  • Mfr. Model # 66000224494
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Aluminum Oxide, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Standard Abrasives™ surface conditioning FE disc combines high edge durability and flexibility for edge work, deburring, and blending of all metal types on both flat and contoured surfaces. Durable, flexible nylon mesh fits any contoured surface. Mesh is laced with aluminum oxide abrasive for all-purpose versatility.

• Cuts fast while blending and deburring—ideal for applications on ferrous metals and composites
• Pressure is evenly applied to the edge of the disc
• Designed for blending, coating removal, finishing, and light deburring on ferrous materials
• Quick-change disc available with hook-and-loop attachment

Note: For the best results, use a Standard Abrasives brand holder, sold separately.
Show More Close
 

Technical Specifications

Item # 34AY46
Mfr. Model # 66000224494
UNSPSC #31191506
Shipping Weight 10.5 lbs
Country of Origin Italy *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Series 3500-2
Backing Weight X
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.