Check Availability
  • STANDARD ABRASIVES 

    2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Aluminum Oxide, 100 PK

  • Item # 34AY42
  • Mfr. Model # 66000224031
2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Aluminum Oxide, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AY42
Mfr. Model # 66000224031
UNSPSC #31191506
Shipping Weight 14.6 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grit 50
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Series 3500-2
Backing Weight X
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.