Check Availability
  • STANDARD ABRASIVES 

    1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, Zirconia Alumina, 1 EA

  • Item # 52JG76
  • Mfr. Model # 66000132846
1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JG76
Mfr. Model # 66000132846
UNSPSC #31191506
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Material Zirconia Alumina
Max. RPM 20,000
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.