Check Availability
  • STAMARK 

    Pavement Marking Tape,90 ft. L x 4" W

  • Item # 49ZV72
  • Mfr. Model # 271ES-4x30yd
Pavement Marking Tape,90 ft. L x 4" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49ZV72
Mfr. Model # 271ES-4x30yd
UNSPSC #31201520
Shipping Weight 16.7 lbs
Country of Origin USA *
Item Pavement Marking Tape
Color Reflective Yellow
Length 90 ft.
Width 4"
Height 1/16"
Thickness 1/16"
Material Retroreflective Polymer
Installation Method Peel and Stick
Standards DOT, USDOT, FHWA, CALTRANS, NHTSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms