Check Availability
  • STAMARK 

    Pavement Marker, Yellow, 4" L, PK100

  • Item # 49ZW07
  • Mfr. Model # RPM-291-Y
Pavement Marker, Yellow, 4" L, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49ZW07
Mfr. Model # RPM-291-Y
UNSPSC #55121731
Shipping Weight 16.8 lbs
Country of Origin USA *
Item Pavement Marker
Color Yellow
Direction One Way
Length 4"
Width 3-3/4"
Height 5/8"
Thickness 5/8"
Material Retroreflective Polymer
Installation Method Manually or Use Adhesive Pads
Standards DOT, USDOT, FHWA, CALTRANS, NHTSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms