Check Availability
  • STALKMARKET 

    12 oz. Round Paper Bowl, White, 500 PK

  • Item # 2ERW2
  • Mfr. Model # L026
12 oz. Round Paper Bowl, White, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Recyclable and biodegradable, these oil- and cut-resistant bowls are microwave and freezer safe.
Show More Close
 

Technical Specifications

Item # 2ERW2
Mfr. Model # L026
UNSPSC #52151502
Catalog Page 1436
Shipping Weight 11.6 lbs
Country of Origin China *
Food Service Disposables Grouping Bowl
Basic Foodware Material Paper
Disposable Foodware Capacity 12 oz.
Disposable Foodware Color White
Disposable Foodware Shape Round
Disposable Foodware Pattern Patternless
Microwave Safe Yes
Secondary Foodware Material Sugarcane Fiber
Pack Count 50
Packs per Case 10
Item Bowl
Green Certification or Other Recognition Biodegradable Products Institute Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

Alternate Search Terms