Check Availability
  • STAGE2 

    1000mL Hand Sanitizer Cartridge, 2XL, 4 PK

  • Item # 54TT99
  • Mfr. Model # 2XL-224
1000mL Hand Sanitizer Cartridge, 2XL, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 54TT99
Mfr. Model # 2XL-224
UNSPSC #53131626
Shipping Weight 11.1 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series 2XL
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1000mL
Hygiene Properties Alcohol-Free
Fragrance Unscented
Formula Non-Alcohol, Biobased Content, Vitamin Enriched, Benzalkonium Chloride, Moisturizers
Uses Dispenser Mfr. No. 2XL-231
Standards FDA
Features Dermatologist Tested, Kills 99.99% of Common Germs, No Dyes or Colorants
Item Hand Sanitizer
Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms