Check Availability
  • STACKBIN 

    76" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 59

  • Item # 45NJ37
  • Mfr. Model # 3-5059SSB
76" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 59
Qty
  • Web Price
    $2,520.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ37
Mfr. Model # 3-5059SSB
UNSPSC #24102002
Shipping Weight 285.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 59
Base Type Standard
Overall Width 37"
Overall Depth 24"
Overall Height 76"
Load Capacity 5000 lb.
Color Gray
Base Height 5-3/8"
Finish High Gloss
Includes (3) 8 Compartments Sectional Stacking Bin Unit, (2) 6 Compartments Sectional Stacking Bin Unit, (2) 5 Compartments Sectional Stacking Bin Unit, (2) 4 Compartments Sectional Stacking Bin Unit, (1) 3 Compartments Sectional Stacking Bin Unit, (1) 2 Compartments Sectional Stacking Bin Unit, Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions