Check Availability
  • STACKBIN 

    61" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 50

  • Item # 45NH60
  • Mfr. Model # 3-250SSB
61" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 50
Qty
  • Web Price
    $2,089.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NH60
Mfr. Model # 3-250SSB
UNSPSC #24102002
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 50
Base Type Standard
Overall Width 37"
Overall Depth 15-1/2"
Overall Height 61"
Load Capacity 5000 lb.
Color Gray
Base Height 5-3/8"
Compartment Width 7-1/2"
Compartment Depth 15-1/2"
Compartment Height 6"
Finish High Gloss
Includes (10) 5 Compartments #2 Sectional Stacking Bin Unit, Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions