Check Availability
  • STACKBIN 

    59-1/4" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 18

  • Item # 45NH74
  • Mfr. Model # 3-418SSB
59-1/4" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 18
Qty
  • Web Price
    $1,945.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NH74
Mfr. Model # 3-418SSB
UNSPSC #24102002
Shipping Weight 265.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 18
Base Type Standard
Overall Width 37"
Overall Depth 20-1/2"
Overall Height 59-1/4"
Load Capacity 5000 lb.
Color Gray
Base Height 5-3/8"
Compartment Width 12"
Compartment Depth 20-1/2"
Compartment Height 9-1/2"
Finish High Gloss
Includes (6) 3 Compartments #4 Sectional Stacking Bin Unit, Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions