Check Availability
  • STACKBIN 

    58-5/8" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Gray; Number of Compartments: 10

  • Item # 45NJ03
  • Mfr. Model # 3-510SSMB
58-5/8" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Gray; Number of Compartments: 10
Qty
  • Web Price
    $2,079.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ03
Mfr. Model # 3-510SSMB
UNSPSC #24102002
Shipping Weight 295.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 10
Base Type Mobile
Overall Width 37"
Overall Depth 24"
Overall Height 58-5/8"
Load Capacity 3600 lb.
Color Gray
Base Height 5-3/8"
Compartment Width 18"
Compartment Depth 24"
Compartment Height 11"
Finish High Gloss
Includes (5) 2 Compartments #5 Sectional Stacking Bin Unit, Mobile Truck, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions