Check Availability
  • STACKBIN 

    55-3/4" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 18

  • Item # 45NJ28
  • Mfr. Model # 3-418SSPB
55-3/4" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 18 Sectional Bin Unit,18,Blue,55-3/4 in. H
Qty
  • Web Price
    $1,923.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ28
Mfr. Model # 3-418SSPB
UNSPSC #24102002
Shipping Weight 265.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 18
Base Type Pallet
Overall Width 37"
Overall Depth 20-1/2"
Overall Height 55-3/4"
Load Capacity 5000 lb.
Color Blue
Base Height 3-1/8"
Compartment Width 12"
Compartment Depth 20-1/2"
Compartment Height 9-1/2"
Finish High Gloss
Includes (6) 3 Compartments #4 Sectional Stacking Bin Unit, Pallet Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions