Check Availability
  • STACKBIN 

    53" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 28

  • Item # 45NJ36
  • Mfr. Model # 3-5028SSB
53" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 28
Qty
  • Web Price
    $1,779.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ36
Mfr. Model # 3-5028SSB
UNSPSC #24102002
Shipping Weight 185.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 28
Base Type Standard
Overall Width 37"
Overall Depth 24"
Overall Height 53"
Load Capacity 5000 lb.
Color Blue
Base Height 5-3/8"
Finish High Gloss
Includes (1) 8 Compartments Sectional Stacking Bin Unit, (1) 6 Compartments Sectional Stacking Bin Unit, (1) 5 Compartments Sectional Stacking Bin Unit, (1) 4 Compartments Sectional Stacking Bin Unit, (1) 3 Compartments Sectional Stacking Bin Unit, (1) 2 Compartments Sectional Stacking Bin Unit, Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions