Check Availability
  • STACKBIN 

    53-3/4" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Gray; Number of Compartments: 28

  • Item # 45NH86
  • Mfr. Model # 3-328SSMB
53-3/4" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Gray; Number of Compartments: 28
Qty
  • Web Price
    $2,313.19 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NH86
Mfr. Model # 3-328SSMB
UNSPSC #24102002
Shipping Weight 273.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 28
Base Type Mobile
Overall Width 37"
Overall Depth 18-3/4"
Overall Height 53-3/4"
Load Capacity 3600 lb.
Color Gray
Base Height 5-3/8"
Compartment Width 9"
Compartment Depth 18-3/4"
Compartment Height 7-1/2"
Finish High Gloss
Includes (7) 4 Compartments #3 Sectional Stacking Bin Unit, Mobile Truck, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions