Check Availability
  • STACKBIN 

    52" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 45

  • Item # 45NJ12
  • Mfr. Model # 3-245SSPB
52" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 45 Sectional Bin Unit,45,Blue,52 in. H Sectional Bin Unit,45,Blue,52 in. H
Qty
  • Web Price
    $2,223.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ12
Mfr. Model # 3-245SSPB
UNSPSC #24102002
Shipping Weight 215.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 45
Base Type Pallet
Overall Width 37"
Overall Depth 15-1/2"
Overall Height 52"
Load Capacity 5000 lb.
Color Blue
Base Height 3-1/8"
Compartment Width 7-1/2"
Compartment Depth 15-1/2"
Compartment Height 6"
Finish High Gloss
Includes (9) 5 Compartments #2 Sectional Stacking Bin Unit, Pallet Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions