Check Availability
  • STACKBIN 

    49-3/4" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Blue; Number of Compartments: 15

  • Item # 45NH95
  • Mfr. Model # 3-415SSMB
49-3/4" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Blue; Number of Compartments: 15 Sectional Bin Unit,15,Blue,49-3/4 in. H Sectional Bin Unit,15,Blue,49-3/4 in. H
Qty
  • Web Price
    $2,068.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NH95
Mfr. Model # 3-415SSMB
UNSPSC #24102002
Shipping Weight 280.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 15
Base Type Mobile
Overall Width 37"
Overall Depth 20-1/2"
Overall Height 49-3/4"
Load Capacity 3600 lb.
Color Blue
Base Height 5-3/8"
Compartment Width 12"
Compartment Depth 20-1/2"
Compartment Height 9-1/2"
Finish High Gloss
Includes (5) 3 Compartments #4 Sectional Stacking Bin Unit, Mobile Truck, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions