Check Availability
  • STACKBIN 

    46-1/2" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 40

  • Item # 45NJ10
  • Mfr. Model # 3-240SSPB
46-1/2" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 40 Sectional Bin Unit,40,Blue,46-1/2 in. H Sectional Bin Unit,40,Blue,46-1/2 in. H
Qty
  • Web Price
    $1,852.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ10
Mfr. Model # 3-240SSPB
UNSPSC #24102002
Shipping Weight 195.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 40
Base Type Pallet
Overall Width 37"
Overall Depth 15-1/2"
Overall Height 46-1/2"
Load Capacity 5000 lb.
Color Blue
Base Height 3-1/8"
Compartment Width 7-1/2"
Compartment Depth 15-1/2"
Compartment Height 6"
Finish High Gloss
Includes (8) 5 Compartments #2 Sectional Stacking Bin Unit, Pallet Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions