Check Availability
  • STACKBIN 

    40-7/8" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Blue; Number of Compartments: 12

  • Item # 45NH93
  • Mfr. Model # 3-412SSMB
40-7/8" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Blue; Number of Compartments: 12 Sectional Bin Unit,12,Blue,40-7/8 in. H Sectional Bin Unit,12,Blue,40-7/8 in. H
Qty
  • Web Price
    $1,786.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NH93
Mfr. Model # 3-412SSMB
UNSPSC #24102002
Shipping Weight 245.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 12
Base Type Mobile
Overall Width 37"
Overall Depth 20-1/2"
Overall Height 40-7/8"
Load Capacity 3600 lb.
Color Blue
Base Height 5-3/8"
Compartment Width 12"
Compartment Depth 20-1/2"
Compartment Height 9-1/2"
Finish High Gloss
Includes (4) 3 Compartments #4 Sectional Stacking Bin Unit, Mobile Truck, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions