Check Availability
  • STACKBIN 

    38" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 12

  • Item # 45NJ23
  • Mfr. Model # 3-412SSPB
38" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 12
Qty
  • Web Price
    $1,407.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ23
Mfr. Model # 3-412SSPB
UNSPSC #24102002
Shipping Weight 205.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 12
Base Type Pallet
Overall Width 37"
Overall Depth 20-1/2"
Overall Height 38"
Load Capacity 5000 lb.
Color Gray
Base Height 3-1/8"
Compartment Width 12"
Compartment Depth 20-1/2"
Compartment Height 9-1/2"
Finish High Gloss
Includes (4) 3 Compartments #4 Sectional Stacking Bin Unit, Pallet Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions