Check Availability
  • STACKBIN 

    37-1/8 Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 20

  • Item # 45NJ15
  • Mfr. Model # 3-320SSPB
37-1/8 Steel Sectional Bin Unit with 5000 lb. Load Capacity, Gray; Number of Compartments: 20
Qty
  • Web Price
    $1,613.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ15
Mfr. Model # 3-320SSPB
UNSPSC #24102002
Shipping Weight 185.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 20
Base Type Pallet
Overall Width 37"
Overall Depth 18-3/4"
Overall Height 37-1/8
Load Capacity 5000 lb.
Color Gray
Base Height 3-1/8"
Compartment Width 9"
Compartment Depth 18-3/4"
Compartment Height 7-1/2"
Finish High Gloss
Includes (5) 4 Compartments #3 Sectional Stacking Bin Unit, Pallet Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions