Check Availability
  • STACKBIN 

    35-1/8" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 6

  • Item # 45NJ30
  • Mfr. Model # 3-56SSPB
35-1/8" Steel Sectional Bin Unit with 5000 lb. Load Capacity, Blue; Number of Compartments: 6
Qty
  • Web Price
    $1,181.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NJ30
Mfr. Model # 3-56SSPB
UNSPSC #24102002
Shipping Weight 185.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 6
Base Type Pallet
Overall Width 37"
Overall Depth 24"
Overall Height 35-1/8"
Load Capacity 5000 lb.
Color Blue
Base Height 3-1/8"
Compartment Width 18"
Compartment Depth 24"
Compartment Height 11"
Finish High Gloss
Includes (3) 2 Compartments #5 Sectional Stacking Bin Unit, Pallet Base, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close