Check Availability
  • STACKBIN 

    32" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Blue; Number of Compartments: 9

  • Item # 45NH91
  • Mfr. Model # 3-49SSMB
32" Steel Sectional Bin Unit with 3600 lb. Load Capacity, Blue; Number of Compartments: 9 Sectional Bin Unit,9,Blue,32 in. H
Qty
  • Web Price
    $1,445.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NH91
Mfr. Model # 3-49SSMB
UNSPSC #24102002
Shipping Weight 225.0 lbs
Country of Origin USA *
Item Sectional Bin Unit
Material Steel
Number of Compartments 9
Base Type Mobile
Overall Width 37"
Overall Depth 20-1/2"
Overall Height 32"
Load Capacity 3600 lb.
Color Blue
Base Height 5-3/8"
Compartment Width 12"
Compartment Depth 20-1/2"
Compartment Height 9-1/2"
Finish High Gloss
Includes (3) 3 Compartments #4 Sectional Stacking Bin Unit, Mobile Truck, Top Cover
* This product's country of origin is subject to change

Compliance and Restrictions