This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • STABILA 

    Self-Leveling Multi Line Laser, Horizontal and Vertical, Interior

  • Item # 38HV89
  • Mfr. Model # 03160
Self-Leveling Multi Line Laser, Horizontal and Vertical, Interior

See alternate products available online.

Technical Specifications

Item # 38HV89
Mfr. Model # 03160
UNSPSC #27111804
Shipping Weight 3.62 lbs
Country of Origin China *
Laser Tool Product Grouping Dot Lasers
Item Multi Line Laser
Laser Usage Environment Interior
Laser Projection Horizontal and Vertical
Leveling Type Self-Leveling
Number of Beams 5
Number of Dots 5
Number of Lines 0
Laser Color Red
Range w/o Detector 100 ft.
Range w/Detector 100 ft.
Accuracy +/-3/32" @ 30 ft.
IP Rating Not Rated
Grade Capability Single
Laser Class 2
Auto Leveling Range +/-4 Degrees
Visual/Audible Indicators Yes
Auto Shutoff Yes
Plumb Down Yes
Plumb Up Yes
Total Number of Vials 0
Number of Plumb Vials 0
Number of Level Vials 0
Number of 45 Degree Vials 0
Preset Angle 0
Rotating Speed Non-Rotating
Thread Size 1/4-20
Number of Scanning Modes 0
Length 4"
Width 4-1/2"
Height 2"
Features Rapid Transfer of 90 Degrees Angles for Layout Work
Power Source (3) AA Batteries
Includes Laser, Target Plate, Wall Bracket, Batteries, High Stability Framing Base, Manual, Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.