Check Availability
Aluminum Box Level, 72" Length, Nonmagnetic, Top Read: Yes
  • STABILA 

    Aluminum Box Level, 72" Length, Nonmagnetic, Top Read: Yes

  • Item # 38HV84
  • Mfr. Model # 37472
  • Web Price
    $229.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 38HV84
Mfr. Model # 37472
UNSPSC #27111802
Shipping Weight 6.0 lbs
Country of Origin Germany *
Item Box Level
Frame Material Aluminum
Length 72"
Magnetic/Nonmagnetic Nonmagnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.29"
Vial Type Bubble
Vial Material Plastic
Number of Magnets 0
Color Yellow
Features Locked Vial System, No Calibration Needed, Rubber End Caps Grip Walls and Do Not Leave Marks
Includes Manuel

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms