Check Availability
Aluminum Box Level, 48" Length, Nonmagnetic, Top Read: Yes
  • STABILA 

    Aluminum Box Level, 48" Length, Nonmagnetic, Top Read: Yes

  • Item # 21CK27
  • Mfr. Model # 37448
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 21CK27
Mfr. Model # 37448
UNSPSC #27111802
Shipping Weight 2.65 lbs
Country of Origin Germany *
Item Box Level
Frame Material Aluminum
Length 48"
Magnetic/Nonmagnetic Nonmagnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy +/-0.0625"
Vial Type Bubble
Vial Material Acrylic
Number of Magnets 0
Magnet Type None
Color Yellow
Features (2) Hand Holes, Heavy Duty, Spring Steel Hairline Indicators, Removable Rubber End Caps for Scribing in Corners, Metal Hang Hole

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms