Check Availability
  • STABILA 

    Aluminum Box Level, 24" Length, Magnetic, Top Read: Yes

  • Item # 21CK29
  • Mfr. Model # 38624
Aluminum Box Level, 24" Length, Magnetic, Top Read: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21CK29
Mfr. Model # 38624
UNSPSC #27111802
Shipping Weight 1.65 lbs
Country of Origin Germany *
Item Box Level
Frame Material Aluminum
Length 24"
Magnetic/Nonmagnetic Magnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy +/-0.0625"
Vial Type Bubble
Vial Material Acrylic
Number of Magnets 2
Magnet Type Rare Earth
Color Yellow
Features Flush Mounted Magnets, Spring Steel Hairline Indicators. Epoxy-Locked Vials, Removable Rubber End Caps
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close