Check Availability
  • STABILA 

    Aluminum Torpedo Level Set, 10", 24" and 48" Length, Nonmagnetic, Top Read: Yes

  • Item # 38HV85
  • Mfr. Model # 29824
Aluminum Torpedo Level Set, 10", 24" and 48" Length, Nonmagnetic, Top Read: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HV85
Mfr. Model # 29824
UNSPSC #27111802
Shipping Weight 4.1 lbs
Country of Origin Germany *
Item Torpedo Level Set
Frame Material Aluminum
Length 10", 24" and 48"
Magnetic/Nonmagnetic Nonmagnetic
Top Read Yes
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.29"
Vial Type Bubble
Vial Material Plastic
Number of Magnets 0
Color Yellow
Features Locked Vial System, No Calibration Needed, Rubber End Caps Grip Walls and Do Not Leave Marks
Includes 10", 24" and 48" Torpedo Levels, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms