Check Availability
  • STA LUBE 

    White Lithium Multipurpose Grease, 35 lb., NLGI Grade: 1.5

  • Item # 39F944
  • Mfr. Model # SL3155
White Lithium Multipurpose Grease, 35 lb., NLGI Grade: 1.5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-purity, food-grade Sta-Lube® Super White™ Multipurpose Grease from CRC® Industries is a superior performer for food processing equipment and other applications. It provides superior lubrication and durability in any weather and most temperatures. The lithium-based grease's bright white color is great for use where appearance is important.
Show More Close
 

Technical Specifications

Item # 39F944
Mfr. Model # SL3155
UNSPSC #15121902
Catalog Page 2450
Shipping Weight 38.2 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 1.5
Base Oil Mineral
Container Size 35 lb.
Lubricant NSF Rating H2 Food Grade
Grease Thickener Lithium
Grease Color White
Grease Container Pail
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 300 Degrees F
ISO Viscosity Grade 165
Viscosity Index 50
Flash Point 475 Degrees F
Dropping Point 350 Degrees F
Four-Ball Wear 0.60mm
Specific Gravity 0.9 at 60 Degrees F
Timken OK Load 25 lb.
Standards Non-Flammable, NSF Registered, Category Code H-2
Application Assembly Lubes, Bearings, Break-In Lubrication for Bearings, Cables, Chains, Chassis Points, Conveyor Bearings, Door Tracks, Garage Door Channels and Openers, Hinges, Latches, Machinery, Open Gears, Overhead Door Tracks, Roller Bearings, Sleeve Bearings.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.