Check Availability
  • STA LUBE 

    Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2

  • Item # 5EVZ0
  • Mfr. Model # SL3190
Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sta-Plex™ extreme pressure grease is a multipurpose, lithium complex formula that features extreme pressure, anti-oxidation, and anti-wear additives. Ideal for high temperature applications and for use in ball and roller bearings and in assembly/machining equipment.
Show More Close
 

Technical Specifications

Item # 5EVZ0
Mfr. Model # SL3190
UNSPSC #15121902
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating H2 Food Grade
Grease Thickener Lithium Complex
Grease Color Red
Grease Container Cartridge
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 325 Degrees F
ISO Viscosity Grade 230
Viscosity Index 85
Flash Point 475 Degrees F
Dropping Point 500 Degrees F
Four-Ball Wear 0.40mm
Specific Gravity 0.9
Timken OK Load 60 lb.
Standards NSF H2 Registered
Application Industrial Mining, Metal Production, Machining, Plastic Molding, Pumps, Electric Motors, Ball, Roller Bearings, Kilns, Assembly Plants, Drying Ovens, Trucks, Automobiles, Buses, Construction Equipment, off Road Operations, Tractors Mowers, Reapers, Water Pumps
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.