Check Availability
  • STA-KON 

    Blue Female Disconnect, Vinyl Insulation Type, 16 to 14 AWG Wire Range

  • Item # 4RHD7
  • Mfr. Model # 14RB-250F
Blue Female Disconnect, Vinyl Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, all without utilizing tools to do so. The female disconnect features a razed seam serrated barrel for maximum tensile strength and durable dependability.
Show More Close
 

Technical Specifications

Item # 4RHD7
Mfr. Model # 14RB-250F
UNSPSC #39121432
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Female Disconnect
Insulation Partial
Insulation Type Vinyl
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.086"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.960"
Seam Brazed
Connection Material Brass
Standards UL Listed E66716, CSA, RoHS Compliant
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In