Check Availability
  • STA-KON 

    Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range

  • Item # 3KF11
  • Mfr. Model # 14RBD-18377
Blue Female Disconnect, Nylon Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The female disconnect attaches by slipping its tongue over the male tab. Disconnecting is made quick and easy by the female part's rolled edges, which make a good holding force.
Show More Close
 

Technical Specifications

Item # 3KF11
Mfr. Model # 14RBD-18377
UNSPSC #39121432
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Female Disconnect
Insulation Full
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.187" x 0.032"
Barrel Inside Dia. 0.086"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.890"
Seam Overlapped
Connection Material Tin-Plated Copper
Standards UL Listed E66716, CSA, RoHS Compliant
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions