Check Availability
  • STA-KON 

    Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Polycarbonate

  • Item # 1DMW2
  • Mfr. Model # LD2
Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Polycarbonate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Pole Luminaire Disconnect Kit is for servicing electricians, and includes two male/line half and two female/load half of the luminaire disconnect polybagged with installation instructions. Oversized electrical contacts improve conductivity and reduce temperature rise, while the integral wire leads to an easy installation. A fool-proof design enables mating halves to be installed in only one way. Contacts made of tin-plated brass. The finger-safe line side prevents installer from touching hot contacts. Rounded compact design is small enough to be used in compact applications, as it fits through 1/2" knockout.
Show More Close
 

Technical Specifications

Item # 1DMW2
Mfr. Model # LD2
UNSPSC #39121409
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Ballast Disconnect
Number of Ports 2
Insulation Type Polycarbonate
Wire Size 18 AWG
Max. Voltage 600V
Color Orange
Connection Type Twist On
Application New Installation or Retrofit
Max. Temp. 221 Degrees F
Overall Length 1.28"
Connection Material Tin-Plated Brass
Standards UL, CSA, UL94-V2, NEC 410.73 (G), CEC Part I Rule 30-308(4)
Features 6" Wire Leads
Male/Female 2 Male/2 Female
* This product's country of origin is subject to change

Welcome Sign In